Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003383
Zoro # G009253282
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 14 in
- End Type Quick Fit
- Outlet Diameter 4 in
- For Nominal Duct Diameter 4 in, 8 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003383
- Zoro # G009253282
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Outlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in, 8 in, 14 in |
Inside Diameter | 14 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
End Type | Quick Fit |
Product Type | Wye Branch |
Weight | 13.5 lb |
Environment Type | Dusty |
For Media Type | Dust |
Shape | Wye |
Connection Type | Clamp Together |
For Duct Shape | Round |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Series | QF |
Material | Steel |
Finish | Galvanized |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 7 (5W516)
- BERKO MARLEY ENGINEERING PRODUCTS Time Delay Relay (410171001)
- PAMLICO AIR 16 in. W X 16 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021616)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (6BY73)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- IMPERIAL MFG GROUP USA INC 4X12 To 6 End Reg Boot (GV0668-C)
- Nordfab Duct Fittings