Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003381
Zoro # G909253252
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 4 in, 6 in, 14 in
- Overall Length 21 in
- Series QF
- Inlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003381
- Zoro # G909253252
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 6 in, 14 in |
Overall Length | 21 in |
Inlet Diameter | 14 in |
Outlet Diameter | 4 in |
Inside Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Series | QF |
Weight | 13.5 lb |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Finish | Galvanized |
Material Thickness | 20 ga |
For Media Type | Dust |
Material | Steel |
Connection Type | Clamp Together |
End Type | Quick Fit |
Product Type | Wye Branch |
For Duct Shape | Round |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- HONEYWELL Zd12X8Tz 24V Automatic (ZD12X8TZ)
- ALL-FILTERS 16X25X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (16251.10 4PK)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In (3AZJ7)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nordfab Duct Fittings