Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003379
Zoro # G009253213
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Connection Type Clamp Together
- Weight 13.5 lb
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003379
- Zoro # G009253213
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inside Diameter | 14 in |
Outlet Diameter | 4 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 14 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Weight | 13.5 lb |
Finish | Galvanized |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Shape | Wye |
Material Thickness | 20 ga |
Series | QF |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Angle | 30 Degrees |
Environment Type | Dusty |
Material | Steel |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Gauge Cock 1/2"Satin Comp (26-305-01)
- HI-TECH DURAVENT Ducting Hose, 18 In. ID, 25 ft. L, PVC (2024-1800-2025)
- HOSHIZAKI Shelf Clip (428957-01)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- Nordfab Duct Fittings