Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003377
Zoro # G109253212
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Outlet Diameter 13 in
- For Media Type Dust
- Maximum Temperature Rating 309 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003377
- Zoro # G109253212
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 13 in |
Inlet Diameter | 13 in |
Overall Length | 35 in |
Inside Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
Branch Diameter | 13 in |
Details
Color | Silver |
Series | QF |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Shape | Wye |
End Type | Quick Fit |
For Duct Shape | Round |
Product Type | Wye Branch |
Weight | 11.4 lb |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
Finish | Galvanized |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Overall Length 35 in, Product Type Wye Branch, Weight 11.4 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 13 in, Outlet Diameter 13 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- BELL & GOSSETT 186543Lf Seal Kit #8 (186543LF)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- MANITOWOC Hinge Assembly, Right/Left Hand, Ball (000006503)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- Nordfab Duct Fittings