Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003282
Zoro # G009253114
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 8 in, 12 in
- Weight 10.75 lb
- Product Type Wye Branch
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003282
- Zoro # G009253114
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 12 in |
Outlet Diameter | 12 in |
Overall Length | 25 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Weight | 10.75 lb |
Product Type | Wye Branch |
Environment Type | Dusty |
End Type | Quick Fit |
For Media Type | Dust |
Series | QF |
Shape | Wye |
Maximum Temperature Rating | 309 Degrees F |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
Connection Type | Clamp Together |
Finish | Galvanized |
Material Thickness | 22 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (60N511)
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- Nordfab Duct Fittings