Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003264
Zoro # G209253143
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Material Thickness 22 ga
- Finish Galvanized
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003264
- Zoro # G209253143
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
Outlet Diameter | 10 in |
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 8 in, 10 in, 12 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 22 ga |
Finish | Galvanized |
For Media Type | Dust |
Connection Type | Clamp Together |
Shape | Wye |
Material | Steel |
Maximum Temperature Rating | 309 Degrees F |
Weight | 10.75 lb |
Angle | 30 Degrees |
Environment Type | Dusty |
Series | QF |
Product Type | Wye Branch |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG STEAM TRAPS Vacuum Breaker 1/2" (A5628)
- LASKO Ceramic Htr Adj Thrmo 3S (754200)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- TRANE Sen00297 Sensor; Flame (SEN00297)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- Nordfab Duct Fittings