Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003262
Zoro # G709253070
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Angle 30 Degrees
- Weight 10.75 lb
- For Nominal Duct Diameter 6 in, 10 in, 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003262
- Zoro # G709253070
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 10 in, 12 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Outlet Diameter | 10 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Series | QF |
Angle | 30 Degrees |
Weight | 10.75 lb |
Environment Type | Dusty |
Finish | Galvanized |
For Media Type | Dust |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Wye Branch |
Material Thickness | 22 ga |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Shape | Wye |
Material | Steel |
For Duct Shape | Round |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NC, 1/2 In Sweat (Z050C2-2)
- AIR HANDLER Fiberglass Air Filter, 22x24-1/4x1", MERV 5 (5W989)
- POWERZONE PowerZone Heater Wall Mount 750/1500W (QGW15-602)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Fitting Trunk Take-Off 6In Glv (GV0945-C)
- Nordfab Ducting, Venting & Accessories