Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003260
Zoro # G009253107
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Maximum Pressure Rating 42 in wc
- For Nominal Duct Diameter 4 in, 10 in, 12 in
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003260
- Zoro # G009253107
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 10 in, 12 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Outlet Diameter | 10 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
End Type | Quick Fit |
Product Type | Wye Branch |
Material Thickness | 22 ga |
Angle | 30 Degrees |
Environment Type | Dusty |
Shape | Wye |
Series | QF |
For Media Type | Dust |
Material | Steel |
For Duct Shape | Round |
Maximum Temperature Rating | 309 Degrees F |
Weight | 10.75 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S L)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 120 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031957)
- TRUAIRE Truaire C17024X6 Return Grille Louver White - 24 x 6 in. (4472742)
- FIELD CONTROLS 6Rc 6" Draft Regulator For Oil, (6RC)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- Nordfab Ducting, Venting & Accessories