Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003248
Zoro # G709253001
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- Angle 30 Degrees
- Series QF
- Material Thickness 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003248
- Zoro # G709253001
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 12 in |
Inside Diameter | 12 in |
Overall Length | 25 in |
Inlet Diameter | 12 in |
Outlet Diameter | 8 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Environment Type | Dusty |
Angle | 30 Degrees |
Series | QF |
Material Thickness | 22 ga |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
For Duct Shape | Round |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Weight | 10.75 lb |
Product Type | Wye Branch |
Connection Type | Clamp Together |
Finish | Galvanized |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- EASY HEAT Heat Cable F/Pipe 24Ft (AHB-124)
- GREENHECK 115v Exhuast Fan (SP-B150)
- IMPERIAL MFG FURNACE INCREASER 3""X6"" (GV1752)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG GROUP USA INC 3"26Ga Galv Straigh Tee (GV1822)
- Nordfab Duct Fittings