Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003244
Zoro # G009253015
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 10.75 lb
- Material Thickness 22 ga
- Environment Type Dusty
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003244
- Zoro # G009253015
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 8 in, 12 in |
Inside Diameter | 12 in |
Outlet Diameter | 8 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Weight | 10.75 lb |
Material Thickness | 22 ga |
Environment Type | Dusty |
For Duct Shape | Round |
Finish | Galvanized |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
Connection Type | Clamp Together |
Material | Steel |
Product Type | Wye Branch |
For Media Type | Dust |
Angle | 30 Degrees |
Series | QF |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Tee Splicer, 3/8" (1790606C)
- BESTAIR 20 in. W X 25 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2025-8)
- ALL-FILTERS 12X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (12244.13 3PK)
- TJERNLUND PRODUCTS Blade (950-0417)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- Nordfab Duct Fittings