Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003234
Zoro # G109253281
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 12 in
- Material Thickness 22 ga
- Minimum Pressure Rating 2 in wc
- Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003234
- Zoro # G109253281
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 6 in, 8 in, 12 in |
Inside Diameter | 12 in |
Outlet Diameter | 6 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Shape | Wye |
End Type | Quick Fit |
Connection Type | Clamp Together |
For Duct Shape | Round |
Environment Type | Dusty |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
Series | QF |
For Media Type | Dust |
Product Type | Wye Branch |
Angle | 30 Degrees |
Material | Steel |
Weight | 10.75 lb |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 5psi Open, 20psi Close (RHS-0520)
- WARRICK Module, LWCO, 120V (26MC1A0)
- RANCO Temperature Control (O10-1408)
- ARM & HAMMER Pleated Air Filter, 20" x 25" x 1", 4 Pack (KO20X25X1_4)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- Nordfab Ducting, Venting & Accessories