Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003232
Zoro # G709253346
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 10.75 lb
- Minimum Pressure Rating 2 in wc
- Product Type Wye Branch
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003232
- Zoro # G709253346
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
For Nominal Duct Diameter | 6 in, 12 in |
Inlet Diameter | 12 in |
Outlet Diameter | 6 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Weight | 10.75 lb |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
For Duct Shape | Round |
Material Thickness | 22 ga |
For Media Type | Dust |
Shape | Wye |
Angle | 30 Degrees |
Environment Type | Dusty |
Finish | Galvanized |
Material | Steel |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Series | QF |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 4" & 6" Sparefilter (4"/6" FIBER MAT FILTER)
- GRUNDFOS 519651 3/4" Bronze Flange (519651)
- FRIGIDAIRE Infinite Switch (316436001)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Boot Register Angle 2.25X12X 6 (GV0621-C)
- Nordfab Ducting, Venting & Accessories