Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003230
Zoro # G709253339
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Inside Diameter 12 in
- Series QF
- Inlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003230
- Zoro # G709253339
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 6 in, 12 in |
Outlet Diameter | 6 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Angle | 30 Degrees |
Series | QF |
Weight | 10.75 lb |
Shape | Wye |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
End Type | Quick Fit |
For Media Type | Dust |
Finish | Galvanized |
Material Thickness | 22 ga |
For Duct Shape | Round |
Product Type | Wye Branch |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20242.10 6PK)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24241.13 12PK)
- MASTER FLOW Master Flow GIC12BL Rotary Turbine Ventilator, Steel, Black (GIC12BL)
- AAON Combustion Motor Kit 208230V (P4848KIT)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- Nordfab Duct Fittings