Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003220
Zoro # G009253268
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Maximum Temperature Rating 309 Degrees F
- For Duct Shape Round
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003220
- Zoro # G009253268
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
For Nominal Duct Diameter | 4 in, 6 in, 12 in |
Outlet Diameter | 4 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 309 Degrees F |
For Duct Shape | Round |
Connection Type | Clamp Together |
Shape | Wye |
Finish | Galvanized |
For Media Type | Dust |
Angle | 30 Degrees |
Material Thickness | 22 ga |
Environment Type | Dusty |
Product Type | Wye Branch |
Material | Steel |
End Type | Quick Fit |
Series | QF |
Weight | 10.75 lb |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Wye Branch, Weight 10.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20197312 Switch, Pressure, Light (20197312)
- DELAVAN Oil Burner Nozzle, GPH .60X (21566041GU)
- EASY HEAT Roof Cable Clips Spacers (CSK-12)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 6In Glv (GV0327-C)
- Nordfab Ducting, Venting & Accessories