Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003148
Zoro # G509253188
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 8.5 lb
- Maximum Temperature Rating 309 Degrees F
- Material Steel
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003148
- Zoro # G509253188
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
For Nominal Duct Diameter | 8 in, 10 in |
Inlet Diameter | 10 in |
Overall Length | 25 in |
Inside Diameter | 10 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Weight | 8.5 lb |
Maximum Temperature Rating | 309 Degrees F |
Material | Steel |
Environment Type | Dusty |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Material Thickness | 22 ga |
For Media Type | Dust |
Product Type | Wye Branch |
For Duct Shape | Round |
End Type | Quick Fit |
Shape | Wye |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERTHERMICS Heating Cables, 48VDC, 4 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0403-48)
- COPELAND Motor460V Fan Motor (998-0550-01)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJR9)
- LAMBRO Lambro 215L Dryer Vent Hose, 3 in ID, 50 ft L, Vinyl (215L)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- Nordfab Duct Fittings