Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003146
Zoro # G709253230
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 10 in
- Material Steel
- Series QF
- Maximum Pressure Rating 42 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003146
- Zoro # G709253230
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 10 in |
Outlet Diameter | 10 in |
Overall Length | 21 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 6 in, 10 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material | Steel |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Material Thickness | 22 ga |
For Media Type | Dust |
Finish | Galvanized |
Weight | 8.5 lb |
Product Type | Wye Branch |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR 480V HEATER-CRANKCASE (918-0056-21)
- HONEYWELL Zd20X10Tz 24V Automatic (ZD20X10TZ)
- FANTECH Centrifugal Inline Duct Fan, 10 In. Dia. (FG 10 EC)
- ALL-FILTERS 16X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16301.C 4PK)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- Nordfab Ducting, Venting & Accessories