Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003144
Zoro # G009253176
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- End Type Quick Fit
- Maximum Temperature Rating 309 Degrees F
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003144
- Zoro # G009253176
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Inlet Diameter | 10 in |
Overall Length | 17 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 4 in, 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Duct Shape | Round |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Material | Steel |
Maximum Pressure Rating | 42 in wc |
Series | QF |
Finish | Galvanized |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
For Media Type | Dust |
Product Type | Wye Branch |
Weight | 8.5 lb |
Environment Type | Dusty |
Shape | Wye |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- AMERIMAX HOME PRODUCTS Mill ALU Rain Diverter (5402000060)
- HY-C VENTGUARD 16""X16"" (RVG1616-GR)
- IMPERIAL MFG 6 in. D X 6 in. L Galvanized Steel Flue Thimble (GV0931)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- Nordfab Ducting, Venting & Accessories