Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003122
Zoro # G009253312
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Length 25 in
- Angle 30 Degrees
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003122
- Zoro # G009253312
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
For Nominal Duct Diameter | 6 in, 8 in, 10 in |
Inside Diameter | 10 in |
Outlet Diameter | 6 in |
Inlet Diameter | 10 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material | Steel |
Angle | 30 Degrees |
End Type | Quick Fit |
Shape | Wye |
Product Type | Wye Branch |
Material Thickness | 22 ga |
Maximum Temperature Rating | 309 Degrees F |
For Duct Shape | Round |
For Media Type | Dust |
Finish | Galvanized |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Weight | 8.5 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp (7M7V8)
- GOODMAN Single Pack Igniter (0130F00008S)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 18.62, White, Steel (4JRT6)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- Nordfab Duct Fittings