Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003118
Zoro # G809253130
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 10 in
- Inside Diameter 10 in
- Series QF
- Product Type Wye Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003118
- Zoro # G809253130
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 10 in |
Inside Diameter | 10 in |
Overall Length | 17 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 4 in, 6 in, 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Series | QF |
Product Type | Wye Branch |
For Duct Shape | Round |
Material | Steel |
Environment Type | Dusty |
Connection Type | Clamp Together |
Angle | 30 Degrees |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
Weight | 8.5 lb |
For Media Type | Dust |
Material Thickness | 22 ga |
Finish | Galvanized |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- ACCUMULAIR Pleated Air Filter, 11.25" x 11.25" x 1", 4 Pack (FA11.25X11.25A_4)
- JOHNSON LEVEL & TOOL LINE SIGHT LEVEL 6""L ORG (80-5556)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- IMPERIAL MFG Register Boot 3.25X10" (GV0624-C)
- Nordfab Ducting, Venting & Accessories