Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003110
Zoro # G209253198
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Angle 30 Degrees
- Series QF
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003110
- Zoro # G209253198
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Inlet Diameter | 10 in |
Overall Length | 21 in |
For Nominal Duct Diameter | 4 in, 6 in, 10 in |
Outlet Diameter | 4 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Series | QF |
End Type | Quick Fit |
Weight | 8.5 lb |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Finish | Galvanized |
Shape | Wye |
Material | Steel |
For Media Type | Dust |
Connection Type | Clamp Together |
For Duct Shape | Round |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Shaft (110159)
- CADET ComPack Heater, 2000W, 240V (CS202)
- NO LOGO Aluminum 4-Ply 50 ft. Pure Proflex Flex Duct (450 / TD450)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- IMPERIAL MFG Register Boot Slv 6X12" (GV0699-C)
- Nordfab Duct Fittings