Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003108
Zoro # G609253248
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- For Nominal Duct Diameter 4 in, 10 in
- Minimum Pressure Rating 2 in wc
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003108
- Zoro # G609253248
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 10 in |
Overall Length | 17 in |
Inside Diameter | 10 in |
Inlet Diameter | 10 in |
Outlet Diameter | 4 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Series | QF |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
For Duct Shape | Round |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 22 ga |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Finish | Galvanized |
Angle | 30 Degrees |
For Media Type | Dust |
Weight | 8.5 lb |
Product Type | Wye Branch |
Material | Steel |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- DAYTON Replacement Motor (318873)
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners (CK-12S)
- SUPCO Thermo-Disc 36T21 11144 L320-60F (L320)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- Nordfab Ducting, Venting & Accessories