Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003053
Zoro # G809253215
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Product Type Wye Branch
- Inlet Diameter 8 in
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003053
- Zoro # G809253215
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 8 in |
Outlet Diameter | 6 in |
Inside Diameter | 8 in |
Overall Length | 21 in |
For Nominal Duct Diameter | 6 in, 8 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material | Steel |
Product Type | Wye Branch |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Material Thickness | 22 ga |
Shape | Wye |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Series | QF |
End Type | Quick Fit |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
Weight | 6 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Wye Branch, Weight 6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (AWH4404FNW)
- HOSHIZAKI Spout (104797-01)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- DAYTON Motor (VE2RDZ2MG)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- Nordfab Duct Fittings