Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003043
Zoro # G709253322
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Product Type Wye Branch
- Environment Type Dusty
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003043
- Zoro # G709253322
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inlet Diameter | 8 in |
For Nominal Duct Diameter | 4 in, 8 in |
Inside Diameter | 8 in |
Outlet Diameter | 4 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Product Type | Wye Branch |
Environment Type | Dusty |
Series | QF |
Material | Steel |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 22 ga |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
Weight | 6 lb |
For Duct Shape | Round |
Shape | Wye |
For Media Type | Dust |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Wye Branch, Weight 6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0003)
- REVCOR Propeller, 12 In Dia, 23 Deg Pitch (G1203-23 R)
- ROBERTSHAW Gas Thermostat Dial (4590-077)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800403AN)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- GLOBAL INDUSTRIAL Cool Air Duct Connecting Flange For Portable ACfts (292690)
- Nordfab Ducting, Venting & Accessories