Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003017
Zoro # G209253372
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 17 in
- Minimum Pressure Rating 2 in wc
- For Duct Shape Round
- Inlet Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003017
- Zoro # G209253372
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inlet Diameter | 6 in |
Outlet Diameter | 6 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 4 in, 6 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Series | QF |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Weight | 4.25 lb |
Shape | Wye |
End Type | Quick Fit |
Environment Type | Dusty |
Material | Steel |
For Media Type | Dust |
Material Thickness | 22 ga |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, Inlet Diameter 6 in, Overall Length 17 in, Product Type Wye Branch, Weight 4.25 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 20" x 21.5" x 1", 4 Pack (KB20X21.5X1A_4)
- MCDONNELL & MILLER Level Control 120V (PSE-801-120)
- WHITE-RODGERS Hot Surface Igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-378)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-US-1LF)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- IMPERIAL MFG Duct Stack Galv 3-1/4X10X60In (GV0220)
- Nordfab Ducting, Venting & Accessories