Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040002999
Zoro # G709253377
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- For Nominal Duct Diameter 3 in, 4 in
- Product Type Wye Branch
- Outlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040002999
- Zoro # G709253377
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 3 in, 4 in |
Outlet Diameter | 4 in |
Inlet Diameter | 4 in |
Inside Diameter | 4 in |
Overall Length | 15 in |
Branch Diameter | 3 in |
Details
Color | Silver |
Series | QF |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
End Type | Quick Fit |
Angle | 30 Degrees |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Material Thickness | 22 ga |
Finish | Galvanized |
Weight | 3 lb |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 3 in, 4 in, Inlet Diameter 4 in, Overall Length 15 in, Product Type Wye Branch, Weight 3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 4 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TF115-001)
- WEIL MCLAIN Pressure/Temp Gauge, 60, 2-1/2" Dial, 1/4" (510-218-099)
- DURAVENT 6" BVENT Duracap (6BVDC)
- SIEMENS Sweat Zone Valve, 1/2", 2-Way, 1.0 CV (599-00510)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Register Boot 3.25X10" (GV0702-C)
- Nordfab Ducting, Venting & Accessories