Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040002997
Zoro # G809253369
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Product Type Wye Branch
- Material Steel
- Weight 2.32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040002997
- Zoro # G809253369
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 3 in |
Overall Length | 15 in |
Inside Diameter | 3 in |
Outlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Branch Diameter | 3 in |
Details
Color | Silver |
End Type | Quick Fit |
Product Type | Wye Branch |
Material | Steel |
Weight | 2.32 lb |
Series | QF |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
For Duct Shape | Round |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 22 ga |
Connection Type | Clamp Together |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Overall Length 15 in, Product Type Wye Branch, Weight 2.32 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 3 in, Outlet Diameter 3 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Start Relay (2007929)
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- BELIMO Weather Shield (ZS-CCV-110)
- AIR HANDLER Carbon Impregnated Filter, 15x20x1" (6B902)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG Reducer/Increaser 26Ga 7X6 Glv (GV1202)
- Nordfab Duct Fittings