Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025909
Zoro # G010042172
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Connection Type Clamp Together
- Inlet Diameter 12 in
- Material Thickness 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025909
- Zoro # G010042172
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 11 in |
Overall Length | 7 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 11 in, 12 in |
Overall Height | 9 in |
Overall Width | 12 in |
Details
Item | Duct Reducer |
Color | Silver |
Material | Steel |
Connection Type | Clamp Together |
Material Thickness | 22 ga |
End Type | Quick-Fit |
Weight | 3.75 lb |
Series | QF |
Product Type | Reducer |
Finish | Galvanized |
Shape | Round |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 5,500 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 11 in, 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 7 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 5,500 cfm, Outlet Diameter 11 in, Overall Height 9 in, Overall Width 12 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 96-3/4" Hydronic Baseboard Heater, White (CLCU75-8)
- AMERICAN METAL FILTER 14 X 14 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201414)
- REVCOR Propeller, 24 In Dia, 26 Deg Pitch (T2403-26 L)
- EZ FLOW 18 in. x 20 in. x 1 in. II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011820)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nordfab Ducting, Venting & Accessories