Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025899
Zoro # G010043537
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 9 in
- End Type Quick-Fit
- Finish Galvanized
- Weight 3.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025899
- Zoro # G010043537
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 9 in |
Overall Length | 8 in |
Inlet Diameter | 11 in |
For Nominal Duct Diameter | 9 in, 11 in |
Overall Width | 11 in |
Inside Diameter | 11 in |
Overall Height | 10 in |
Details
Color | Silver |
Item | Duct Reducer |
End Type | Quick-Fit |
Finish | Galvanized |
Weight | 3.5 lb |
Product Type | Reducer |
Connection Type | Clamp Together |
Series | QF |
Material Thickness | 22 ga |
Material | Steel |
Maximum Airflow | 4,620 cfm |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 9 in, 11 in, Inlet Diameter 11 in, Inside Diameter 11 in, Overall Length 8 in, Product Type Reducer, Weight 3.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Outlet Diameter 9 in, Overall Height 10 in, Overall Width 11 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Silicone Heat Pad, 150W (24150)
- TJERNLUND PRODUCTS Limit Switch (950-2064)
- BROAN Replacement Motor Assembly (BP28)
- TRACERLINE Universal A/C Dye, 1/4 oz. (TP3840-P12)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- DUNDAS JAFINE DUNDAS JAFINE DRB4XZW Dryer Vent Box, 3.45 in W, 17-1/2 in H, Polystyrene (DRB4XZW)
- Nordfab Ducting, Venting & Accessories