Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025885
Zoro # G910043576
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Connection Type Clamp Together
- Outlet Diameter 8 in
- Product Type Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025885
- Zoro # G910043576
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
Overall Length | 7 in |
Inlet Diameter | 9 in |
Overall Width | 9 in |
Overall Height | 9 in |
Inside Diameter | 9 in |
For Nominal Duct Diameter | 8 in, 9 in |
Details
Item | Duct Reducer |
Color | Silver |
Finish | Galvanized |
Connection Type | Clamp Together |
Product Type | Reducer |
Material | Steel |
Weight | 2.5 lb |
End Type | Quick-Fit |
Series | QF |
Material Thickness | 22 ga |
Maximum Airflow | 3,090 cfm |
Shape | Round |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 9 in, Inlet Diameter 9 in, Inside Diameter 9 in, Overall Length 7 in, Product Type Reducer, Weight 2.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 3,090 cfm, Outlet Diameter 8 in, Overall Height 9 in, Overall Width 9 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- FROST KING Air Conditioner Bracket, 4-7/8" H (ACB80H)
- DAYTON Guard 24" (2ATB9)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVA9)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- Nordfab Duct Fittings