Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025872
Zoro # G810043348
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 7 in
- Product Type Reducer
- Material Thickness 22 ga
- Outlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025872
- Zoro # G810043348
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 7 in |
Outlet Diameter | 4 in |
Overall Length | 9 in |
Inside Diameter | 7 in |
Overall Width | 7 in |
Overall Height | 11 in |
For Nominal Duct Diameter | 4 in, 7 in |
Details
Item | Duct Reducer |
Color | Silver |
Product Type | Reducer |
Material Thickness | 22 ga |
End Type | Quick-Fit |
Finish | Galvanized |
Connection Type | Clamp Together |
Series | QF |
Material | Steel |
Weight | 2 lb |
Maximum Airflow | 1,870 cfm |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 4 in, 7 in, Inlet Diameter 7 in, Inside Diameter 7 in, Overall Length 9 in, Product Type Reducer, Weight 2 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 1,870 cfm, Outlet Diameter 4 in, Overall Height 11 in, Overall Width 7 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 110VAC (WFMFT-TM-2011)
- DAYTON Fan Strip, 330 CFM, 115V AC, 16 1/2 in W. (6KN83)
- ATCO 14"W x 25ft. Insulated Flexible Duct, R 6.0 (13602514)
- ALL-FILTERS 20X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20301.C 6PK)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- Nordfab Ducting, Venting & Accessories