Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 22 ga Thick, Round
Mfr # 8040025865
Zoro # G210043214
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Product Type Reducer
- Inlet Diameter 4 in
- Weight 1.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025865
- Zoro # G210043214
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 4 in |
Overall Length | 7 in |
Outlet Diameter | 3 in |
Overall Height | 7 in |
Overall Width | 4 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 3 in, 4 in |
Details
Item | Duct Reducer |
Color | Silver |
Finish | Galvanized |
Product Type | Reducer |
Weight | 1.25 lb |
Material Thickness | 22 ga |
Material | Steel |
Series | QF |
End Type | Quick-Fit |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 390 Degrees F |
Shape | Round |
Seal Material | Nitrile |
Maximum Airflow | 615 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 3 in, 4 in, Inlet Diameter 4 in, Inside Diameter 4 in, Overall Length 7 in, Product Type Reducer, Weight 1.25 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 615 cfm, Outlet Diameter 3 in, Overall Height 7 in, Overall Width 4 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-438 IPS UNION ELBOW (110-169)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- WHITE-RODGERS Thermostat Heat Only (M30)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201620)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nordfab Ducting, Venting & Accessories