Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040026008
Zoro # G010042127
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 39.5 lb
- Outlet Diameter 20 in
- Series QF
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026008
- Zoro # G010042127
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 20 in |
Inlet Diameter | 22 in |
Overall Length | 8 in |
Overall Width | 22 in |
Overall Height | 12 in |
For Nominal Duct Diameter | 20 in, 22 in |
Inside Diameter | 22 in |
Details
Item | Duct Reducer |
Color | Silver |
Weight | 39.5 lb |
Series | QF |
Connection Type | Clamp Together |
Material | Steel |
End Type | Quick-Fit |
Material Thickness | 20 ga |
Product Type | Reducer |
Finish | Galvanized |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Maximum Airflow | 18,480 cfm |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 20 in, 22 in, Inlet Diameter 22 in, Inside Diameter 22 in, Overall Length 8 in, Product Type Reducer, Weight 39.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Outlet Diameter 20 in, Overall Height 12 in, Overall Width 22 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- DAYTON Hydronic Unit Heater, 20-7/8"W, 11-13/16"D (5YH20)
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16162.13 4PK)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- Nordfab Duct Fittings