Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025988
Zoro # G810042082
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Weight 30 lb
- End Type Quick-Fit
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025988
- Zoro # G810042082
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 8 in |
Outlet Diameter | 18 in |
Inlet Diameter | 20 in |
Inside Diameter | 20 in |
Overall Width | 20 in |
For Nominal Duct Diameter | 18 in, 20 in |
Overall Height | 12 in |
Details
Item | Duct Reducer |
Color | Silver |
Material Thickness | 20 ga |
Weight | 30 lb |
End Type | Quick-Fit |
Series | QF |
Connection Type | Clamp Together |
Finish | Galvanized |
Material | Steel |
Product Type | Reducer |
Shape | Round |
Maximum Airflow | 15,270 cfm |
Seal Material | Nitrile |
Maximum Temperature Rating | 390 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 18 in, 20 in, Inlet Diameter 20 in, Inside Diameter 20 in, Overall Length 8 in, Product Type Reducer, Weight 30 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Outlet Diameter 18 in, Overall Height 12 in, Overall Width 20 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Dial Motor 1/3H 1Sp (2201)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG81)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x24"x6" (120-26-2024)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- Nordfab Duct Fittings