Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025969
Zoro # G210042101
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 7 in
- Connection Type Clamp Together
- Weight 21 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025969
- Zoro # G210042101
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 7 in |
Inlet Diameter | 18 in |
Outlet Diameter | 17 in |
Overall Height | 11 in |
For Nominal Duct Diameter | 17 in, 18 in |
Inside Diameter | 18 in |
Overall Width | 18 in |
Details
Item | Duct Reducer |
Color | Silver |
Connection Type | Clamp Together |
Weight | 21 lb |
Material | Steel |
End Type | Quick-Fit |
Product Type | Reducer |
Finish | Galvanized |
Series | QF |
Material Thickness | 20 ga |
Maximum Airflow | 12,370 cfm |
Shape | Round |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 17 in, 18 in, Inlet Diameter 18 in, Inside Diameter 18 in, Overall Length 7 in, Product Type Reducer, Weight 21 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Outlet Diameter 17 in, Overall Height 11 in, Overall Width 18 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (1TDP7)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUW1)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- Nordfab Duct Fittings