Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025959
Zoro # G710042137
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- End Type Quick-Fit
- Material Steel
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025959
- Zoro # G710042137
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 7 in |
Outlet Diameter | 16 in |
Inlet Diameter | 17 in |
For Nominal Duct Diameter | 16 in, 17 in |
Inside Diameter | 17 in |
Overall Height | 11 in |
Overall Width | 17 in |
Details
Item | Duct Reducer |
Color | Silver |
Series | QF |
End Type | Quick-Fit |
Material | Steel |
Finish | Galvanized |
Product Type | Reducer |
Weight | 10.25 lb |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Maximum Temperature Rating | 390 Degrees F |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Seal Material | Nitrile |
Maximum Airflow | 11,030 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 16 in, 17 in, Inlet Diameter 17 in, Inside Diameter 17 in, Overall Length 7 in, Product Type Reducer, Weight 10.25 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Outlet Diameter 16 in, Overall Height 11 in, Overall Width 17 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 12" (751212)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- ZORO SELECT Filtered Return Air Grille, 14.62 X 14.62, White, Steel (4MJT1)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- Nordfab Duct Fittings