Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025947
Zoro # G510041989
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 9 in
- Material Steel
- Series QF
- Product Type Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025947
- Zoro # G510041989
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 9 in |
Inlet Diameter | 16 in |
Outlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in, 16 in |
Inside Diameter | 16 in |
Overall Width | 16 in |
Overall Height | 13 in |
Details
Color | Silver |
Item | Duct Reducer |
Material | Steel |
Series | QF |
Product Type | Reducer |
Finish | Galvanized |
Material Thickness | 20 ga |
End Type | Quick-Fit |
Weight | 7 lb |
Connection Type | Clamp Together |
Maximum Airflow | 9,775 cfm |
Shape | Round |
Seal Material | Nitrile |
Maximum Temperature Rating | 390 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 13 in, 16 in, Inlet Diameter 16 in, Inside Diameter 16 in, Overall Length 9 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 9,775 cfm, Outlet Diameter 13 in, Overall Height 13 in, Overall Width 16 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325A)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- DAYTON Open Drip Proof Motor 115V (11J31R04766)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- US DUCT US Duct Angle Flange, 7" Diameter, Galvanized (FL07.G)
- Nordfab Duct Fittings