Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025939
Zoro # G110041938
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Reducer
- Material Steel
- Weight 6 lb
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025939
- Zoro # G110041938
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 14 in |
Inlet Diameter | 15 in |
Overall Length | 7 in |
Inside Diameter | 15 in |
Overall Width | 15 in |
For Nominal Duct Diameter | 14 in, 15 in |
Overall Height | 11 in |
Details
Color | Silver |
Item | Duct Reducer |
Product Type | Reducer |
Material | Steel |
Weight | 6 lb |
Finish | Galvanized |
Material Thickness | 20 ga |
Series | QF |
End Type | Quick-Fit |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 8,590 cfm |
Shape | Round |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 14 in, 15 in, Inlet Diameter 15 in, Inside Diameter 15 in, Overall Length 7 in, Product Type Reducer, Weight 6 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Outlet Diameter 14 in, Overall Height 11 in, Overall Width 15 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cov04010 Cover; Condenser Pvc, (COV04010)
- MANITOWOC Pressure Switch (000013579)
- FIREYE 48Pt2-9007 Infrared Scanner, 4', (48PT2-9007)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nordfab Duct Fittings