Shop All Duct Fittings
Nordfab
Duct Reducer, Steel, 20 ga Thick, Round
Mfr # 8040025919
Zoro # G510041972
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Finish Galvanized
- Outlet Diameter 12 in
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025919
- Zoro # G510041972
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Overall Length | 7 in |
Inlet Diameter | 13 in |
Overall Width | 13 in |
Inside Diameter | 13 in |
Overall Height | 11 in |
For Nominal Duct Diameter | 12 in, 13 in |
Details
Item | Duct Reducer |
Color | Silver |
Series | QF |
Finish | Galvanized |
End Type | Quick-Fit |
Material | Steel |
Product Type | Reducer |
Weight | 4 lb |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Maximum Airflow | 6,450 cfm |
Shape | Round |
Maximum Temperature Rating | 390 Degrees F |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 12 in, 13 in, Inlet Diameter 13 in, Inside Diameter 13 in, Overall Length 7 in, Product Type Reducer, Weight 4 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Outlet Diameter 12 in, Overall Height 11 in, Overall Width 13 in, End Type Quick-Fit, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAVORCOOL 3.6CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging (FC-36T-136G)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- CARRIER Limit Switch 110-150F Auto Limit Switch (HH18HA148)
- GOODMAN Drain Pan (0161L00002)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- Nordfab Ducting, Venting & Accessories