Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026074
Zoro # G310042278
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 22 ga
- Weight 3.75 lb
- Material Stainless Steel
- End Type Quick-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026074
- Zoro # G310042278
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Outlet Diameter | 11 in |
Overall Length | 7 in |
Overall Width | 12 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 11 in, 12 in |
Overall Height | 9 in |
Details
Item | Duct Reducer |
Color | Silver |
Material Thickness | 22 ga |
Weight | 3.75 lb |
Material | Stainless Steel |
End Type | Quick-Fit |
Material Grade | 304 |
Connection Type | Clamp Together |
Product Type | Reducer |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 5,500 cfm |
Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 11 in, 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 7 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 5,500 cfm, Outlet Diameter 11 in, Overall Height 9 in, Overall Width 12 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.5 HP, 460V, 1-Phase, 1075 rpm (060704603)
- TRUE AIRE FLOOR REGISTER 12X4""WHT (C150MWT 04X12)
- YORK SOURCE1 Fan Prop 24 Cw 324 12 Inch Bore (S1-02645716000)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Aluminum (6WRK6)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- US DUCT US Duct Saddle Hanger, 10" Diameter, Galvanized (HS10.G)
- Nordfab Duct Fittings