Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026069
Zoro # G010042219
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 12 in
- Connection Type Clamp Together
- Outlet Diameter 6 in
- Product Type Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026069
- Zoro # G010042219
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 12 in |
Outlet Diameter | 6 in |
Inlet Diameter | 12 in |
Overall Height | 14 in |
Inside Diameter | 12 in |
Overall Width | 12 in |
For Nominal Duct Diameter | 6 in, 12 in |
Details
Color | Silver |
Item | Duct Reducer |
Connection Type | Clamp Together |
Product Type | Reducer |
Material Grade | 304 |
Material Thickness | 22 ga |
Material | Stainless Steel |
Series | QF |
End Type | Quick-Fit |
Weight | 3.75 lb |
Seal Material | Nitrile |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 5,500 cfm |
Shape | Round |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 12 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 5,500 cfm, Outlet Diameter 6 in, Overall Height 14 in, Overall Width 12 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- CPS PRODUCTS Filter For Ar2788 (ARXF5)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 8 (6B965)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53243)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- Nordfab Duct Fittings