Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026063
Zoro # G310041844
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 9 in
- End Type Quick-Fit
- Material Stainless Steel
- Weight 3.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040026063
- Zoro # G310041844
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 9 in |
Outlet Diameter | 8 in |
Inlet Diameter | 11 in |
For Nominal Duct Diameter | 8 in, 11 in |
Overall Width | 11 in |
Overall Height | 11 in |
Inside Diameter | 11 in |
Details
Color | Silver |
Item | Duct Reducer |
End Type | Quick-Fit |
Material | Stainless Steel |
Weight | 3.5 lb |
Series | QF |
Connection Type | Clamp Together |
Material Thickness | 22 ga |
Material Grade | 304 |
Product Type | Reducer |
Maximum Pressure Rating | 42 in wc |
Maximum Airflow | 4,620 cfm |
Seal Material | Nitrile |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 11 in, Inlet Diameter 11 in, Inside Diameter 11 in, Overall Length 9 in, Product Type Reducer, Weight 3.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Outlet Diameter 8 in, Overall Height 11 in, Overall Width 11 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO LOGO Aluminum 4-Ply 50 ft. Pure Proflex Flex Duct (450 / TD450)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- LIEBERT Solenoid Coil, 480V (127935P3S)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 L)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 6In Glv (GV0327-C)
- Nordfab Ducting, Venting & Accessories