Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026052
Zoro # G210041906
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Material Grade 304
- Outlet Diameter 4 in
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026052
- Zoro # G210041906
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 4 in |
Overall Length | 12 in |
Inlet Diameter | 10 in |
Overall Height | 14 in |
For Nominal Duct Diameter | 4 in, 10 in |
Overall Width | 10 in |
Inside Diameter | 10 in |
Details
Item | Duct Reducer |
Color | Silver |
Series | QF |
Material Grade | 304 |
Connection Type | Clamp Together |
Product Type | Reducer |
Material | Stainless Steel |
End Type | Quick-Fit |
Weight | 3 lb |
Material Thickness | 22 ga |
Shape | Round |
Maximum Airflow | 3,820 cfm |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Seal Material | Nitrile |
Description
Duct Reducer, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Inside Diameter 10 in, Overall Length 12 in, Product Type Reducer, Weight 3 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 3,820 cfm, Outlet Diameter 4 in, Overall Height 14 in, Overall Width 10 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 8 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV1336)
- PACTOOL Shingle Sider (SA908)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (RMC-LPC80DG)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- IMPERIAL MFG Reducer/Increaser 26Ga 7X6 Glv (GV1202)
- Nordfab Duct Fittings