Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026050
Zoro # G910041848
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Overall Length 7 in
- End Type Quick-Fit
- Weight 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040026050
- Zoro # G910041848
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 7 in |
Inlet Diameter | 9 in |
Outlet Diameter | 8 in |
Overall Width | 9 in |
Overall Height | 9 in |
For Nominal Duct Diameter | 8 in, 9 in |
Inside Diameter | 9 in |
Details
Item | Duct Reducer |
Color | Silver |
Connection Type | Clamp Together |
End Type | Quick-Fit |
Weight | 2.5 lb |
Material Grade | 304 |
Series | QF |
Material | Stainless Steel |
Product Type | Reducer |
Material Thickness | 22 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Maximum Airflow | 3,090 cfm |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 9 in, Inlet Diameter 9 in, Inside Diameter 9 in, Overall Length 7 in, Product Type Reducer, Weight 2.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 3,090 cfm, Outlet Diameter 8 in, Overall Height 9 in, Overall Width 9 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Claris Cartridge - Xl (4339-13)
- DAYTON Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (1VNX4)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-09)
- ALL-FILTERS 20X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20201.13 6PK)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- GRAY METAL 8 26GA GALV ADJELBOW (8-26-302)
- Nordfab Ducting, Venting & Accessories