Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026049
Zoro # G210041845
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Reducer
- Overall Length 8 in
- Material Thickness 22 ga
- Inlet Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026049
- Zoro # G210041845
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 8 in |
Inlet Diameter | 9 in |
Outlet Diameter | 7 in |
Overall Width | 9 in |
For Nominal Duct Diameter | 7 in, 9 in |
Overall Height | 10 in |
Inside Diameter | 9 in |
Details
Item | Duct Reducer |
Color | Silver |
Product Type | Reducer |
Material Thickness | 22 ga |
Material | Stainless Steel |
End Type | Quick-Fit |
Connection Type | Clamp Together |
Material Grade | 304 |
Series | QF |
Weight | 2.5 lb |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Airflow | 3,090 cfm |
Seal Material | Nitrile |
Maximum Pressure Rating | 42 in wc |
Shape | Round |
Description
Duct Reducer, For Nominal Duct Diameter 7 in, 9 in, Inlet Diameter 9 in, Inside Diameter 9 in, Overall Length 8 in, Product Type Reducer, Weight 2.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 3,090 cfm, Outlet Diameter 7 in, Overall Height 10 in, Overall Width 9 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- DELAVAN Nozzle, Hollow, GPH .65X, Spray Angle 80A (2546GU)
- HONEYWELL HOME ACTUATOR 120V, 60 HZ, 6" LEADS. 7/8" SLOTT (VU444A1007)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 1/2 In (B712-250HS)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- Nordfab Ducting, Venting & Accessories