Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026041
Zoro # G210041722
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 22 ga
- Outlet Diameter 4 in
- Series QF
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026041
- Zoro # G210041722
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 4 in |
Inlet Diameter | 8 in |
Overall Length | 10 in |
For Nominal Duct Diameter | 4 in, 8 in |
Inside Diameter | 8 in |
Overall Width | 8 in |
Overall Height | 12 in |
Details
Item | Duct Reducer |
Color | Silver |
Material Thickness | 22 ga |
Series | QF |
Connection Type | Clamp Together |
End Type | Quick-Fit |
Material | Stainless Steel |
Weight | 2.25 lb |
Material Grade | 304 |
Product Type | Reducer |
Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Seal Material | Nitrile |
Maximum Airflow | 2,445 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 4 in, 8 in, Inlet Diameter 8 in, Inside Diameter 8 in, Overall Length 10 in, Product Type Reducer, Weight 2.25 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 2,445 cfm, Outlet Diameter 4 in, Overall Height 12 in, Overall Width 8 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 4 In, Bore Dia Hub Type (5JLK9)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- HONEYWELL Vu844A1003 24V Actuator With 6" (VU844A1003)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- Nordfab Ducting, Venting & Accessories