Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026039
Zoro # G010041809
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick-Fit
- Connection Type Clamp Together
- Material Stainless Steel
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026039
- Zoro # G010041809
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 7 in |
Outlet Diameter | 6 in |
Overall Length | 7 in |
Inside Diameter | 7 in |
Overall Height | 9 in |
Overall Width | 7 in |
For Nominal Duct Diameter | 6 in, 7 in |
Details
Item | Duct Reducer |
Color | Silver |
End Type | Quick-Fit |
Connection Type | Clamp Together |
Material | Stainless Steel |
Series | QF |
Material Grade | 304 |
Material Thickness | 22 ga |
Weight | 2 lb |
Product Type | Reducer |
Seal Material | Nitrile |
Maximum Airflow | 1,870 cfm |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 7 in, Inlet Diameter 7 in, Inside Diameter 7 in, Overall Length 7 in, Product Type Reducer, Weight 2 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 1,870 cfm, Outlet Diameter 6 in, Overall Height 9 in, Overall Width 7 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Grill Return Air 10X4In Wht (1RA1004)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- DONALDSON Vacuator Valve, P522958 (P522958)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- IMPERIAL MFG Connector Union Steel Galv 5In (GV1589-A)
- Nordfab Ducting, Venting & Accessories