Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026038
Zoro # G010041755
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Material Stainless Steel
- Outlet Diameter 5 in
- Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026038
- Zoro # G010041755
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 5 in |
Inlet Diameter | 7 in |
Overall Length | 8 in |
Inside Diameter | 7 in |
Overall Width | 7 in |
Overall Height | 10 in |
For Nominal Duct Diameter | 5 in, 7 in |
Details
Color | Silver |
Item | Duct Reducer |
Connection Type | Clamp Together |
Material | Stainless Steel |
Weight | 2 lb |
Material Grade | 304 |
End Type | Quick-Fit |
Product Type | Reducer |
Material Thickness | 22 ga |
Series | QF |
Seal Material | Nitrile |
Maximum Airflow | 1,870 cfm |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 5 in, 7 in, Inlet Diameter 7 in, Inside Diameter 7 in, Overall Length 8 in, Product Type Reducer, Weight 2 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 1,870 cfm, Outlet Diameter 5 in, Overall Height 10 in, Overall Width 7 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368036S Blower Wheel, Srvc (B1368036S)
- TRUE Top Left Door Hinge Kit, True TSSU Series (870838)
- XPOWER 1 HP, 1000 CFM, 9.8 Amps Inflatable Blower (BR-252A)
- HONEYWELL T812C1000 Premier White 24V Snap (T812C1000)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nordfab Duct Fittings