Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026037
Zoro # G510041866
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Length 9 in
- Connection Type Clamp Together
- Material Thickness 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026037
- Zoro # G510041866
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 9 in |
Outlet Diameter | 4 in |
Inlet Diameter | 7 in |
For Nominal Duct Diameter | 4 in, 7 in |
Overall Height | 11 in |
Overall Width | 7 in |
Inside Diameter | 7 in |
Details
Color | Silver |
Item | Duct Reducer |
Material | Stainless Steel |
Connection Type | Clamp Together |
Material Thickness | 22 ga |
Product Type | Reducer |
Series | QF |
Weight | 2 lb |
End Type | Quick-Fit |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Seal Material | Nitrile |
Maximum Airflow | 1,870 cfm |
Description
Duct Reducer, For Nominal Duct Diameter 4 in, 7 in, Inlet Diameter 7 in, Inside Diameter 7 in, Overall Length 9 in, Product Type Reducer, Weight 2 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 1,870 cfm, Outlet Diameter 4 in, Overall Height 11 in, Overall Width 7 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Zone Damper, Trane, Round, 18" (TD-18)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2001-0300-1025)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 5 HP (1400-5HP)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Ducting, Venting & Accessories