Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026031
Zoro # G510041774
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- End Type Quick-Fit
- Inlet Diameter 5 in
- Outlet Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026031
- Zoro # G510041774
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 5 in |
Outlet Diameter | 3 in |
Overall Length | 8 in |
Overall Height | 8 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 3 in, 5 in |
Overall Width | 5 in |
Details
Item | Duct Reducer |
Color | Silver |
Material Grade | 304 |
End Type | Quick-Fit |
Connection Type | Clamp Together |
Series | QF |
Weight | 1.5 lb |
Product Type | Reducer |
Material Thickness | 22 ga |
Material | Stainless Steel |
Shape | Round |
Seal Material | Nitrile |
Maximum Airflow | 955 cfm |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 3 in, 5 in, Inlet Diameter 5 in, Inside Diameter 5 in, Overall Length 8 in, Product Type Reducer, Weight 1.5 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 955 cfm, Outlet Diameter 3 in, Overall Height 8 in, Overall Width 5 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear AMC20A-1, 2PK (20255.9AB)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (TH6110D1021)
- KATS Circulating Tank Heater, 2000W, 120V (13200)
- HEIL QUAKER /ICP 1084197 Control Fan Timer S (1084197)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003762)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- Nordfab Ducting, Venting & Accessories