Shop All Duct Fittings
Nordfab
Duct Reducer, Stainless Steel, 22 ga Thick
Mfr # 8040026030
Zoro # G310041769
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Series QF
- End Type Quick-Fit
- Outlet Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040026030
- Zoro # G310041769
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 3 in |
Inlet Diameter | 4 in |
Overall Length | 7 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 3 in, 4 in |
Overall Width | 4 in |
Overall Height | 7 in |
Details
Item | Duct Reducer |
Color | Silver |
Material | Stainless Steel |
Series | QF |
End Type | Quick-Fit |
Product Type | Reducer |
Weight | 1.25 lb |
Connection Type | Clamp Together |
Material Thickness | 22 ga |
Material Grade | 304 |
Maximum Airflow | 615 cfm |
Seal Material | Nitrile |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Round |
Maximum Pressure Rating | 42 in wc |
Description
Duct Reducer, For Nominal Duct Diameter 3 in, 4 in, Inlet Diameter 4 in, Inside Diameter 4 in, Overall Length 7 in, Product Type Reducer, Weight 1.25 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Seal Material Nitrile, Standards Not Applicable, Shape Round, Gas Appliance Category Not Applicable, Maximum Airflow 615 cfm, Outlet Diameter 3 in, Overall Height 7 in, Overall Width 4 in, End Type Quick-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Casing Gasket, 9" Impeller (953-1009RP)
- OMNITEC DESIGN Water Filter 20 Micron, 9-1/2 in. L (OWF20)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- DAYTON Dual Vent Kit, Y-Shape, 4x4x6 In (3F817)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- Nordfab Duct Fittings